FUSE 200A 1000V 00/80 AR

Item #: 0952087

Cat #: 170M4813

UPC: 051712679268

$ 467.15 EA
Company wide:
0 in stock
Documents & Guides
Eaton Bussmann series high speed square body fuse,200A,125 kAIC,Class aR,Blade end X Din 43-620 blade end,DIN 43 620,Standard,Clearing at 1000V: 40500,square body with centre-bolted tags (slotted),Top fuse status indicator,5600,40W

Overview

Eaton Bussmann series high speed square body fuse,200A,125 kAIC,Class aR,Blade end X Din 43-620 blade end,DIN 43 620,Standard,Clearing at 1000V: 40500,square body with centre-bolted tags (slotted),Top fuse status indicator,5600,40W

Eaton’s Bussmann series High speed Square Body semiconductors fuses are suitable for the protection of AC and DC Drives, power converters/rectifiers and variable speed drives.

Also known as: 051712679268, 170M4813, BUS170M4813

Specifications

No Specifications Available