BUSS 170M4812 FUSE 160A 1000V 00/80

Item #: 0952085

Cat #: 170M4812

UPC: 051712679251

$ 454.30 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M4812 FUSE 160A 1000V

Overview

BUS 170M4812 FUSE 160A 1000V
Also known as: 051712679251, 170M4812, BUS170M4812

Specifications

Amps: 160
Type: Square Body
Amps: 160
Type: Square Body