BUSS 170M4807 FUSE 50A 1000V 00/80

Item #: 0952076

Cat #: 170M4807

UPC: 051712792479

$ 318.52 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M4807 FUSE 50A 1000V 0

Overview

BUS 170M4807 FUSE 50A 1000V 0
Also known as: 051712792479, 170M4807, BUS170M4807

Specifications

No Specifications Available