BUSS 170M4806 FUSE 40A 1000V 00/80

Item #: 0952075

Cat #: 170M4806

UPC: 051712679213

$ 290.88 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M4806 FUSE 40A 1000V 0

Overview

BUS 170M4806 FUSE 40A 1000V 0
Also known as: 051712679213, 170M4806, BUS170M4806

Specifications

No Specifications Available