BUSS 170M4802 FUSE 20A 1000V 00/80

Item #: 0952068

Cat #: 170M4802

UPC: 051712679183

$ 385.78 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M4802 FUSE 20A 1000V 0

Overview

BUS 170M4802 FUSE 20A 1000V 0
Also known as: 051712679183, 170M4802, BUS170M4802

Specifications

No Specifications Available