BUSS 170M4768 FUSE 800A 690V 1FKE/1

Item #: 0952061

Cat #: 170M4768

UPC: 051712815192

$ 906.72 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M4768 FUSE 800A 690V 1

Overview

BUS 170M4768 FUSE 800A 690V 1
Also known as: 051712815192, 170M4768, BUS170M4768

Specifications

Type: Square Body
Amps: 800
Interrupt Rating DC: 200
Type: Square Body
Interrupt Rating DC: 200
Amps: 800