FUSE 450A 1250V 1FKE/115 AR CU

Item #: 0952041

Cat #: 170M4744

UPC: 051712259743

$ 1047.36 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
High Speed Fuses, 450A, DC common bus, DC drives, power converters/rectifiers, reduced voltage starters, AR, 100 kAIC RMS Symmetrical, Square body US style, -FKE/115 type K indicator for micro, 1000 Vac, 80W, IEC Rated, UL Recognized, CSA C

Overview

High Speed Fuses, 450A, DC common bus, DC drives, power converters/rectifiers, reduced voltage starters, AR, 100 kAIC RMS Symmetrical, Square body US style, -FKE/115 type K indicator for micro, 1000 Vac, 80W, IEC Rated, UL Recognized, CSA C
Also known as: 051712259743, 170M4744, BUS170M4744

Specifications

Amps: 450
Interrupt Rating DC: 100 kA
Amps: 450
Interrupt Rating DC: 100 kA