BUSS 170M4742 FUSE 350A 1250V 1FKE/

Item #: 0952038

Cat #: 170M4742

UPC: 051712259729

$ 949.96 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M4742 FUSE 350A 1250V

Overview

BUS 170M4742 FUSE 350A 1250V
Also known as: 051712259729, 170M4742, BUS170M4742

Specifications

No Specifications Available