BUSS 170M4740 FUSE 250A 1250V 1FKE/

Item #: 0952036

Cat #: 170M4740

UPC: 051712259705

$ 890.52 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M4740 FUSE 250A 1250V

Overview

BUS 170M4740 FUSE 250A 1250V
Also known as: 051712259705, 170M4740, BUS170M4740

Specifications

No Specifications Available