BUSS 170M4697 FUSE 630A 1000V 1FU/1

Item #: 0951966

Cat #: 170M4697

UPC: 051712259576

$ 806.49 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M4697 FUSE 630A 1000V

Overview

BUS 170M4697 FUSE 630A 1000V
Also known as: 051712259576, 170M4697, BUS170M4697

Specifications

No Specifications Available