BUSS 170M4693 FUSE 400A 1250V 1FU/1

Item #: 0951960

Cat #: 170M4693

UPC: 051712259538

$ 866.25 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M4693 FUSE 400A 1250V

Overview

BUS 170M4693 FUSE 400A 1250V
Also known as: 051712259538, 170M4693, BUS170M4693

Specifications

No Specifications Available