BUSS 170M4688 FUSE 160A 1250V 1FU/1

Item #: 0951953

Cat #: 170M4688

UPC: 051712792882

$ 716.39 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
BUS 170M4688 FUSE 160A 1250V

Overview

BUS 170M4688 FUSE 160A 1250V
Also known as: 051712792882, 170M4688, BUS170M4688

Specifications

No Specifications Available