Fuse, 500A, Square Body, Blade, Size 1, W/O Indicator, 690/700V

Item #: 0951926

Cat #: 170M4614

UPC: 051712259347

$ 648.66 EA
Company wide:
0 in stock
Documents & Guides
500 Amp, Square Body, DIN 43-653, Stud-Mount High Speed Fuse, Size 1, Type -FU/-, Without Indicator, 690V/700V (IEC/UL)

Overview

500 Amp, Square Body, DIN 43-653, Stud-Mount High Speed Fuse, Size 1, Type -FU/-, Without Indicator, 690V/700V (IEC/UL)
Also known as: 051712259347, 170M4614, BUS170M4614

Specifications

Amps: 500
Type: Square
Interrupt Rating DC: 200
Amps: 500
Interrupt Rating DC: 200
Type: Square