FUSE 400A 690V 1GKN/50

Item #: 0951897

Cat #: 170M4562

UPC: 051712259255

$ 739.34 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
FUSE 400A 690V 1GKN/50 AR UC

Overview

FUSE 400A 690V 1GKN/50 AR UC
Also known as: 051712259255, 170M4562, BUS170M4562

Specifications

Mounting: Flush
Amps: 400
Interrupt Rating DC: 200
Mounting: Flush
Interrupt Rating DC: 200
Amps: 400