BUSS 170M4540 FUSE 630A 1000V 1FKE/

Item #: 0951889

Cat #: 170M4540

UPC: 051712679176

$ 854.33 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M4540 FUSE 630A 1000V

Overview

BUS 170M4540 FUSE 630A 1000V
Also known as: 051712679176, 170M4540, BUS170M4540

Specifications

No Specifications Available