BUSS 170M4510 FUSE 315A 690V 1GN/50

Item #: 0951877

Cat #: 170M4510

UPC: 051712259125

$ 645.76 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M4510 FUSE 315A 690V 1

Overview

BUS 170M4510 FUSE 315A 690V 1
Also known as: 051712259125, 170M4510, BUS170M4510

Specifications

Mounting: Flush
Interrupt Rating DC: 200
Amps: 315
Mounting: Flush
Amps: 315
Interrupt Rating DC: 200