FUSE 250A 690V 1GN/50 AR UC

Item #: 0951875

Cat #: 170M4509

UPC: 051712259118

$ 588.12 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Eaton Bussmann series high speed square body fuse, 700V (UL), 690V (IEC), 250A, 200 kAIC, Top fuse status indicator, Fuse, Class aR, Flush - 170M4509

Overview

Eaton Bussmann series high speed square body fuse, 700V (UL), 690V (IEC), 250A, 200 kAIC, Top fuse status indicator, Fuse, Class aR, Flush - 170M4509

Eaton’s Bussmann series High speed Square Body semiconductors fuses are suitable for the protection of AC and DC Drives, power converters/rectifiers and variable speed drives.

Also known as: 051712259118, 170M4509, BUS170M4509

Specifications

Amps: 250
Mounting: Flush
Interrupt Rating DC: 200
Amps: 250
Interrupt Rating DC: 200
Mounting: Flush