FUSE 800A 690V 1BKN/50 AR UC

Item #: 0951867

Cat #: 170M4468

UPC: 051712792431

$ 994.01 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Fuse-link, high speed, 800 A, AC 690 V, size 1, aR, IEC, UL, type K indicator

Overview

Fuse-link, high speed, 800 A, AC 690 V, size 1, aR, IEC, UL, type K indicator

Eaton’s Bussmann series High speed Square Body semiconductors fuses are suitable for the protection of AC and DC Drives, power converters/rectifiers and variable speed drives.

Also known as: 051712792431, 170M4468, BUS170M4468

Specifications

Mounting: Flush
Type: Square Body
Amps: 800
Interrupt Rating DC: 200
Mounting: Flush
Amps: 800
Type: Square Body
Interrupt Rating DC: 200