BUSS 170M4465 FUSE 550A 690V 1BKN/5

Item #: 0951860

Cat #: 170M4465

UPC: 051712258951

$ 905.07 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M4465 FUSE 550A 690V 1

Overview

BUS 170M4465 FUSE 550A 690V 1
Also known as: 051712258951, 170M4465, BUS170M4465

Specifications

Type: Semi Conductor Fuse
Type: Semi Conductor Fuse