FUSE 500A 690V 1BKN/50 AR UC

Item #: 0951858

Cat #: 170M4464

UPC: 051712814393

$ 739.28 EA
Company wide:
0 in stock
Documents & Guides
Fuse-link, high speed, 500 A, AC 690 V, size 1, aR, IEC, UL, single indicator

Overview

Fuse-link, high speed, 500 A, AC 690 V, size 1, aR, IEC, UL, single indicator

Eaton’s Bussmann series High speed Square Body semiconductors fuses are suitable for the protection of AC and DC Drives, power converters/rectifiers and variable speed drives.

Also known as: 051712814393, 170M4464, BUS170M4464

Specifications

Mounting: Flush
Amps: 500
Type: Square Body
Mounting: Flush
Type: Square Body
Amps: 500