BUSS 170M4459 FUSE 250A 690V 1BKN/5

Item #: 0951850

Cat #: 170M4459

UPC: 051712258906

$ 801.28 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M4459 FUSE 250A 690V 1

Overview

BUS 170M4459 FUSE 250A 690V 1
Also known as: 051712258906, 170M4459, BUS170M4459

Specifications

No Specifications Available