BUSS 170M4443 FUSE 400A 1250V 1BKN/

Item #: 0951839

Cat #: 170M4443

UPC: 051712258845

$ 858.74 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M4443 FUSE 400A 1250V

Overview

BUS 170M4443 FUSE 400A 1250V
Also known as: 051712258845, 170M4443, BUS170M4443

Specifications

No Specifications Available