BUSS 170M4440 FUSE 250A 1250V 1BKN/

Item #: 0951834

Cat #: 170M4440

UPC: 051712258814

$ 947.99 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M4440 FUSE 250A 1250V

Overview

BUS 170M4440 FUSE 250A 1250V
Also known as: 051712258814, 170M4440, BUS170M4440

Specifications

No Specifications Available