BUSS 170M4415 FUSE 550A 690V 1BN/50

Item #: 0951824

Cat #: 170M4415

UPC: 051712258746

$ 844.41 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M4415 FUSE 550A 690V 1

Overview

BUS 170M4415 FUSE 550A 690V 1
Also known as: 051712258746, 170M4415, BUS170M4415

Specifications

No Specifications Available