BUSS 170M4412 FUSE 400A 690V 1BN/50

Item #: 0951821

Cat #: 170M4412

UPC: 051712792974

$ 740.54 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M4412 FUSE 400A 690V 1

Overview

BUS 170M4412 FUSE 400A 690V 1
Also known as: 051712792974, 170M4412, BUS170M4412

Specifications

No Specifications Available