BUSS 170M4410 FUSE 315A 690V 1BN/50

Item #: 0951817

Cat #: 170M4410

UPC: 051712792820

$ 740.54 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M4410 FUSE 315A 690V 1

Overview

BUS 170M4410 FUSE 315A 690V 1
Also known as: 051712792820, 170M4410, BUS170M4410

Specifications

Color: Silver
Material: Steel
Color: Silver
Material: Steel