BUSS 170M4409 FUSE 250A 690V 1BN/50

Item #: 0951815

Cat #: 170M4409

UPC: 051712258685

$ 740.54 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M4409 FUSE 250A 690V 1

Overview

BUS 170M4409 FUSE 250A 690V 1
Also known as: 051712258685, 170M4409, BUS170M4409

Specifications

Color: Silver
Material: Steel
Color: Silver
Material: Steel