BUSS 170M4397 FUSE 630A 1000V 1BKN/

Item #: 0951813

Cat #: 170M4397

UPC: 051712258661

$ 1183.91 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M4397 FUSE 630A 1000V

Overview

BUS 170M4397 FUSE 630A 1000V
Also known as: 051712258661, 170M4397, BUS170M4397

Specifications

Color: Silver
Material: Steel
Color: Silver
Material: Steel