BUSS 170M4396 FUSE 550A 1000V 1BKN/

Item #: 0951811

Cat #: 170M4396

UPC: 051712258654

$ 1032.62 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M4396 FUSE 550A 1000V

Overview

BUS 170M4396 FUSE 550A 1000V
Also known as: 051712258654, 170M4396, BUS170M4396

Specifications

Color: Silver
Material: Steel
Color: Silver
Material: Steel