BUSS 170M4395 FUSE 500A 1100V 1BKN/

Item #: 0951810

Cat #: 170M4395

UPC: 051712258647

$ 1117.90 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M4395 FUSE 500A 1100V

Overview

BUS 170M4395 FUSE 500A 1100V
Also known as: 051712258647, 170M4395, BUS170M4395

Specifications

Color: Silver
Material: Steel
Color: Silver
Material: Steel