BUSS 170M4394 FUSE 450A 1250V 1BKN/

Item #: 0951808

Cat #: 170M4394

UPC: 051712258630

$ 887.93 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M4394 FUSE 450A 1250V

Overview

BUS 170M4394 FUSE 450A 1250V
Also known as: 051712258630, 170M4394, BUS170M4394

Specifications

No Specifications Available