BUSS 170M4390 FUSE 250A 1250V 1BKN/

Item #: 0951800

Cat #: 170M4390

UPC: 051712258593

$ 917.26 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M4390 FUSE 250A 1250V

Overview

BUS 170M4390 FUSE 250A 1250V
Also known as: 051712258593, 170M4390, BUS170M4390

Specifications

No Specifications Available