FUSE 200A 1250V 1BKN/75 AR CU

Item #: 0951798

Cat #: 170M4389

UPC: 051712258586

$ 1101.78 EA
Company wide:
0 in stock
Documents & Guides
FUSE 200A 1250V 1BKN/75 AR CU

Overview

FUSE 200A 1250V 1BKN/75 AR CU
Also known as: 051712258586, 170M4389, BUS170M4389

Specifications

Material: Steel
Depth: 1/2 in
Material: Steel
Depth: 1/2 in