BUSS 170M4262 FUSE 400A 690V 1KN/11

Item #: 0951763

Cat #: 170M4262

UPC: 051712799782

$ 585.72 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M4262 FUSE 400A 690V 1

Overview

BUS 170M4262 FUSE 400A 690V 1
Also known as: 051712799782, 170M4262, BUS170M4262

Specifications

No Specifications Available