BUSS 170M4258 FUSE 200A 690V 1KN/11

Item #: 0951756

Cat #: 170M4258

UPC: 051712799799

$ 589.50 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M4258 FUSE 200A 690V 1

Overview

BUS 170M4258 FUSE 200A 690V 1
Also known as: 051712799799, 170M4258, BUS170M4258

Specifications

Amps: 200
Type: Square Body, Square
Interrupt Rating DC: 200
Amps: 200
Interrupt Rating DC: 200
Type: Square Body, Square