BUSS 170M4246 FUSE 550A 1250V 1KN/1

Item #: 0951752

Cat #: 170M4246

UPC: 051712258265

$ 1315.33 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M4246 FUSE 550A 1250V

Overview

BUS 170M4246 FUSE 550A 1250V
Also known as: 051712258265, 170M4246, BUS170M4246

Specifications

No Specifications Available