BUSS 170M4244 FUSE 450A 1250V 1KN/1

Item #: 0951748

Cat #: 170M4244

UPC: 051712258241

$ 1255.58 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M4244 FUSE 450A 1250V

Overview

BUS 170M4244 FUSE 450A 1250V
Also known as: 051712258241, 170M4244, BUS170M4244

Specifications

No Specifications Available