BUSS 170M4243 FUSE 400A 1250V 1KN/1

Item #: 0951747

Cat #: 170M4243

UPC: 051712258234

$ 1067.32 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M4243 FUSE 400A 1250V

Overview

BUS 170M4243 FUSE 400A 1250V
Also known as: 051712258234, 170M4243, BUS170M4243

Specifications

No Specifications Available