BUSS 170M4241 FUSE 315A 1250V 1KN/1

Item #: 0951743

Cat #: 170M4241

UPC: 051712258210

$ 888.57 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M4241 FUSE 315A 1250V

Overview

BUS 170M4241 FUSE 315A 1250V
Also known as: 051712258210, 170M4241, BUS170M4241

Specifications

No Specifications Available