FUSE 250A 1250V 1KN/110 AR CU

Item #: 0951742

Cat #: 170M4240

UPC: 051712258203

$ 1097.78 EA
Company wide:
0 in stock
Documents & Guides
FUSE 250A 1250V 1KN/110 AR CU

Overview

FUSE 250A 1250V 1KN/110 AR CU
Also known as: 051712258203, 170M4240, BUS170M4240

Specifications

Type: Welded
Length: 3 in
Material: Steel
Type: Welded
Material: Steel
Length: 3 in