BUSS 170M4213 FUSE 450A 690V 1TN/11

Item #: 0951727

Cat #: 170M4213

UPC: 051712258111

$ 804.89 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M4213 FUSE 450A 690V 1

Overview

BUS 170M4213 FUSE 450A 690V 1
Also known as: 051712258111, 170M4213, BUS170M4213

Specifications

No Specifications Available