BUSS 170M4212 FUSE 400A 690V 1TN/11

Item #: 0951725

Cat #: 170M4212

UPC: 051712258104

$ 649.07 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M4212 FUSE 400A 690V 1

Overview

BUS 170M4212 FUSE 400A 690V 1
Also known as: 051712258104, 170M4212, BUS170M4212

Specifications

No Specifications Available