BUSS 170M4196 FUSE 550A 1250V 1TN/1

Item #: 0951717

Cat #: 170M4196

UPC: 051712258043

$ 909.38 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M4196 FUSE 550A 1250V

Overview

BUS 170M4196 FUSE 550A 1250V
Also known as: 051712258043, 170M4196, BUS170M4196

Specifications

No Specifications Available