BUSS 170M4195 FUSE 500A 1250V 1TN/1

Item #: 0951716

Cat #: 170M4195

UPC: 051712258036

$ 1065.83 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M4195 FUSE 500A 1250V

Overview

BUS 170M4195 FUSE 500A 1250V
Also known as: 051712258036, 170M4195, BUS170M4195

Specifications

No Specifications Available