FUSE 400A 1250V 1TN/110 AR CU

Item #: 0951714

Cat #: 170M4193

UPC: 051712258012

$ 899.36 EA
Company wide:
0 in stock
Documents & Guides
FUSE 400A 1250V 1TN/110 AR CU

Overview

FUSE 400A 1250V 1TN/110 AR CU
Also known as: 051712258012, 170M4193, BUS170M4193

Specifications

No Specifications Available