BUSS 170M4189 FUSE 200A 1250V 1TN/1

Item #: 0951710

Cat #: 170M4189

UPC: 051712257978

$ 1012.02 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M4189 FUSE 200A 1250V

Overview

BUS 170M4189 FUSE 200A 1250V
Also known as: 051712257978, 170M4189, BUS170M4189

Specifications

No Specifications Available