20/6 CL2 Thermostat Wire Copper 250'

Item #: 0951701

Cat #: 206STX250BR

UPC: 980130441600

$ 0.63 FT
Company wide:
250 in stock
Documents & Guides
(6) 20 AWG, Thermostat Wire, CL2, 150V Rated, Solid Copper, Polypropylene Jacket, Jacket Color: White. 250 ft. Spool.

Overview

(6) 20 AWG, Thermostat Wire, CL2, 150V Rated, Solid Copper, Polypropylene Jacket, Jacket Color: White. 250 ft. Spool.
Also known as: 980130441600, 206STX250BR, 206STBROX250

Specifications

Length: 250 ft
Volts AC: 150
Material: Copper
Conductors: 6
Color: White
Gauge: 20 AWG
Jacket: PP (Polypropylene)
Length: 250 ft
Material: Copper
Color: White
Jacket: PP (Polypropylene)
Volts AC: 150
Conductors: 6
Gauge: 20 AWG