
Chandelier, 5-Light, 60 Watt, Candelabra, Brushed Nickel
Item #: 0951563
Cat #: 43999NI
UPC: 783927531900
$ 474.99 EA
Company wide:
0
in stock
Documents & Guides
Chandelier, 5-Light, 60 Watt, Candelabra Base, Brushed Nickel Finish, Clear Glass Diffuser
Overview
Chandelier, 5-Light, 60 Watt, Candelabra Base, Brushed Nickel Finish, Clear Glass Diffuser
Also known as: 783927531900, 43999NI, KIC43999NI
Specifications
| Volts AC: | 120 |
| Color: | Brushed Nickel |
| Wattage: | 60 |
| Material: | Steel |
| Width: | 26 1/4 in |
| Type: | Chandelier |
| Light Technology: | Incandescent |
| Volts AC: | 120 |
| Wattage: | 60 |
| Width: | 26 1/4 in |
| Light Technology: | Incandescent |
| Color: | Brushed Nickel |
| Material: | Steel |
| Type: | Chandelier |