Downlight Gen I 6" 2700K Led Flush Mount White

Item #: 0951422

Cat #: 43878WHLED27

UPC: 783927541497

$ 17.99 EA
Company wide:
0 in stock
Documents & Guides
Downlight Gen I 6" 2700K Led Flush Mount White

Overview

Downlight Gen I 6" 2700K Led Flush Mount White

This 2700K Led Downlight Features Clean, Beautiful Lines That Will Enhance Your Modern Décor. To Complement This Light, It Features A Pleasing Textured White Finish.

Also known as: 783927541497, 43878WHLED27, KIC43878WHLED27

Specifications

Standards: ADA Compliant
Standards: ADA Compliant