Sustainable

DOWNLIGHT LED 3000K 24PK

Item #: 0951417
Cat #: 43870WHLED30B
UPC: 783927547383
$ 31.50 EA
Company wide:
3,924 in stock
Documents & Guides
DOWNLIGHT LED 3000K 24PK

Overview

DOWNLIGHT LED 3000K 24PK
This 3000K Horizon LED downlight 24 pack in Textured White delivers the seamless look of a recessed light with the installation ease and efficiency of a junction-box fixture. These highly efficient downlights sit nearly flush against the ceiling, creating a sleek and sought-after end effect.
Also known as: 783927547383, 43870WHLED30B, KIC43870WHLED30B

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 850
Volts AC: 120
Wattage: 12.500
Light Technology: LED
Dimming: Yes
Color Temperature: 3000 (Warm White)
Volts AC: 120
Light Technology: LED
Lumens: 850
Wattage: 12.500
Dimming: Yes

Customer Reviews

No reviews for this product
(0)